Beli 3 Way Valve Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  2. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.999.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  3. Nihon Seiki Direct Drive type 3-way Electromagnetic Valve
    Mulai

    Rp1.599.900

    Nihon Seiki Direct Drive type 3-way Electromagnetic Valve
    Deskripsi:
    -This valve can be created for use with an alternating current(AC)or for use with a direct current(DC).-A linear-action 3-way solenoid valve.
    atribut:
    • Effective Area: 2.5mm²
    • Connection Port Diameter: Rc1/4
    • Power (V): AC200
  4. ASCO Air Operated Valves (Katup Pneumatik)
    Mulai

    Rp45.999.900

    ASCO Air Operated Valves (Katup Pneumatik)
    Deskripsi:
    These air-operated solenoid valves feature brass body construction and NBR gaskets. They are designed to mount in any position. Use for lubricated air applications. The sealing members help to keep pilot air pressure variations from affecting valve operation. Normally closed. Pneumatically operated, 30 to 125 psi range.
    atribut:
    • UNSPSC: 40141605
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Gasket Material: NBR
    • Inlet Pressure (psi): 30 to 125
    • Max. Operating Pressure Differential (psi): 125
    • Maximum Fluid Temperature (°F): 180
    • Seat Material: NBR
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  5. EMC EA series One Way Valve (Check Valve)
    Mulai

    Rp70.900

    EMC EA series One Way Valve (Check Valve)
    atribut:
    • Series No.: EA: one-way valve
    • Working Medium: Clean air(After 40μm filteration)
    • Lubrication: Not required
    • Working Pressure (MPa): 0~0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): -5~60
  6. NIHONSEIKI Direct Drive Type 3-way Electromagnetic Valve
    Mulai

    Rp1.599.900

    NIHONSEIKI Direct Drive Type 3-way Electromagnetic Valve
    atribut:
    • Connection Port Diameter: Rc1/4
    • Effective Area (mm²): 2.5
    • Fluid Temperature (°C): -10 to 40 (without freezing)
    • Power (V): AC100
    • Working Pressure (MPa): 0 to 0.7
  7. PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi)
    Mulai

    Rp199.900

    PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi)
    Deskripsi:
    It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tube
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
  8. PISCO Hand Valve Straight A 3 Way Valve (Kran Angin)
    Mulai

    Rp199.900

    PISCO Hand Valve Straight A 3 Way Valve (Kran Angin)
    Deskripsi:
    It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tube
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
  9. NIHONSEIKI 5-Way Solenoid Valve
    Mulai

    Rp1.599.900

    NIHONSEIKI 5-Way Solenoid Valve
    atribut:
    • Connection Port Dia.: M5
    • Working Fluid: Air
    • Fluid Temperature (°C): 5 to 50
    • Effective Area (mm²): 3.8
    • Working Pressure (MPa): 0.15 to 0.8
  10. Airtac Control Valve 5/2 Way
    22%
    Mulai

    Rp339.900

    Airtac Control Valve 5/2 Way
    atribut:
    • Fluid: Air (to be filtered by 40 µm filter element)
    • Operating: External Control Direct Acting Type
    • Valve Type: 5/2 Way
    • Lubrication: Not required
    • Body Material: Aluminium Alloy
    • Pressure Range (MPa): 0-1.0 (0-145psi)
    • Proof Pressure (MPa): 1.5 (215psi)
    • Temperature (°C): -20 to 70
  11. Camozzi Spool Valve Series 3
    14%
    Mulai

    Rp999.900

    Camozzi Spool Valve Series 3
    Deskripsi:
    Series 3 solenoid valves with G1/8 and G1/4 ports have been designed in the 3/2, 2 x 3/2, 5/2, 5/3 versions and with the following two devices of actuation:- Electropneumatically actuated with mechanical spring return- Electropneumatically actuated with external and internal air pressure supplySeries 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
  12. PISCO Hand Valve Straight A 2 Way Valve
    Mulai

    Rp199.900

    PISCO Hand Valve Straight A 2 Way Valve
    Deskripsi:
    It opens and closes the air pressure input to the device. 2-way valveUseable: Connection of the screw and tube
    atribut:
    • Fluid: air
    • Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 60
    • Valve Specification: Two way valve
    • Valve Type: Two way valve
  13. TEKIRO Air Quick Coupler 3 Way (Kopler 3 Cabang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    TEKIRO Air Quick Coupler 3 Way (Kopler 3 Cabang)
    Deskripsi:
    Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 3 cabangMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 1 (mm): 35
    • Dimension 2 (mm): 35
    • Dimension 3 (mm): 35
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 23
  14. KOGANEI Pneumatic Valve Diagram Type
    Mulai

    Rp4.399.900

    KOGANEI Pneumatic Valve Diagram Type
    Deskripsi:
    An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.
    atribut:
    • Number of Ports: 3
    • Pipe Connection Diameter: RC1/2
    • Type: Spring return normal type
    • Switching Method: NC, NO shared
  15. monotaro Hand Valve Union Straight 3-Way Valve
    Mulai

    Rp129.900

    monotaro Hand Valve Union Straight 3-Way Valve
    Deskripsi:
    Residual pressure release function
    atribut:
    • Operating Pressure Range (MPa): 1
    • Fluid: air
    • Fluid Used: air
    • Number of Ports: 2
    • Operating Temperature Range (°C): -5 to 60
  16. REDHAT Plastic Solenoid Valves
    Mulai

    Rp9.099.900

    REDHAT Plastic Solenoid Valves
    Deskripsi:
    Featuring an innovative Fail Dry design that provides a visual warning of seal malfunction, these 2-way valves can handle pressure drain or vacuum applications without pressure to aid in opening the valve. The bellows barrier-type dynamic seal helps prevent fugitive emissions from leaking. The rugged thermoplastic body resists corrosion and has no wetted metal parts. Use these valves in severe service applications with most liquids, including acids, caustics, chlorine solutions, solvents, and ultra-pure fluids.
    atribut:
    • UNSPSC: 40141605
    • Application: Damper Control and Water Applications. 1/4 in Compression Fitting Ends for Metal or Plastic Tube.; For Dispensing
    • Coefficient of Volume: 0.07
    • Coil Enclosure: Watertight No Junction Box
    • Coil Insulation Class: F
    • Electrical Connections (in): 1/2 Conduit w/18 Wire Leads
    • Environmental Rating - Valves: IndoorOutdoorWashdown
    • Frequency (Hz): 50 to 60
    • Manufacturer Part Number: 8360G071
    • Max. Operating Pressure Differential Air/Inert Gas: 100
    • Max. Operating Pressure Differential Water: 100
    • Maximum Fluid Temperature (°F): 130
    • Min. Operating Pressure Differential: 0
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Operation: Direct Acting
    • Orifice Dia. (inch): 1/16
    • Overall Height (inch): 4-3/8
    • Overall Length (inch): 2-1/4
    • Overall Width (inch): 1-15/16
    • Pipe Size - Valves (inch): 1/4
    • Safe Working Water Pressure: 100
    • Seal Material - Valves: Buna-N
    • Valve Configuration: Universal
    • Valve Ways and Positions: 3-Way/2-Position
    • Voltage (V AC): 120
    • Wattage (W): 9.1
  17. Apollo Manual Ball Valves
    Mulai

    Rp269.900

    Apollo Manual Ball Valves
    Deskripsi:
    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.
    atribut:
    • UNSPSC: 40141607
    • Stem Type: Blowout Proof
  18. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  19. monotaro Hand Valve Union Straight 2 Way Valve
    Mulai

    Rp129.900

    monotaro Hand Valve Union Straight 2 Way Valve
    Deskripsi:
    It is possible to open and close the pneumatic input to the equipment.. For air flow adjustment.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: air
    • Operating Pressure Range (MPa): 0.9
    • Fluid Used: air
    • Number of Ports: 2
    • Operating Temperature Range (°C): 0 to 60
  20. PISCO Hand Valve Nipple 3 Way Valve
    Mulai

    Rp229.900

    PISCO Hand Valve Nipple 3 Way Valve
    atribut:
    • Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
    • Shape: Hand Valve nipple 3 way Valve
    • Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
    • Operating Temperature Range: 0 to 60°C
    • Valve Specification: Three way valve
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
Daftar Harga 3 Way Valve Pneumatic Terbaru October 2026
CASH VALVE Air Operated (Katup Pneumatik)Rp14.999.900
HONEYWELL Pneumatic Actuated ValvesRp9.999.900
Nihon Seiki Direct Drive type 3-way Electromagnetic ValveRp1.599.900
ASCO Air Operated Valves (Katup Pneumatik)Rp45.999.900
EMC EA series One Way Valve (Check Valve)Rp70.900
NIHONSEIKI Direct Drive Type 3-way Electromagnetic ValveRp1.599.900
PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi)Rp199.900
PISCO Hand Valve Straight A 3 Way Valve (Kran Angin)Rp199.900
NIHONSEIKI 5-Way Solenoid ValveRp1.599.900
Airtac Control Valve 5/2 WayRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)